M6-1.0X40MM WAF10 MC PT FL HEX BOLT JIS 10.9 YZT
061.06..40
- UNSPSC 31161600
0263600640961 50
0263600640961 50
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M6 |
| Pitch | 1.0 mm |
| Length | 40 mm |
| Material | Steel |
| Finish | Yellow Zinc |
| Class | 10.9 |
| Thread Type | Partial Thread |
| Head Height | 6.0 mm |
| Head Width Across Flats | 9.8 - 10 mm |
| Flange Diameter | 14.0 mm |
| Standards Met | JIS B1189 |
| Width Across Corners | 11.05 mm |
| Body Diameter | 5.9 - 6 mm |
| Flange Thickness | 0.8 mm |
| Wrench Height | 3.6 mm |
| EAN | 4068362344381 |
Applications
| Asian Imports |
| Automotive |
| Motorcycles |
| Manufacturing Equipment |
| Maintenance Equipment |
