THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

M8-1.25X12MM WAF12 MC FT FL HEX BOLT JIS 10.9 YZT

061.08..12 - UNSPSC 31161600
0263600812961 50
M8-1.25X12MM WAF12 MC FT FL HEX BOLT JIS 10.9 YZT M8-1.25X12MM WAF12 MC FT FL HEX BOLT JIS 10.9 YZT
M8-1.25X12MM WAF12 MC FT FL HEX BOLT JIS 10.9 YZT

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M8
Pitch 1.25 mm
Length 12 mm
Material Steel
Finish Yellow Zinc
Class 10.9
Thread Type Full Thread
Head Height 8.0 mm
Head Width Across Flats 11.75 - 12 mm
Flange Diameter 17.5 mm
Standards Met JIS B1189
Width Across Corners 13.25 mm
Body Diameter 7.85 - 8 mm
Flange Thickness 1.0 mm
Wrench Height 4.8 mm
EAN 4068362344398

Applications

Asian Imports
Automotive
Motorcycles
Manufacturing Equipment
Maintenance Equipment

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.