M8-1.25X25MM WAF12 MC FT FL HEX BOLT JIS 10.9 YZT
061.08..25
- UNSPSC 31161600
0263600825961 50
0263600825961 50
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M8 |
| Pitch | 1.25 mm |
| Length | 25 mm |
| Material | Steel |
| Finish | Yellow Zinc |
| Class | 10.9 |
| Thread Type | Full Thread |
| Head Height | 8.0 mm |
| Head Width Across Flats | 11.75 - 12 mm |
| Flange Diameter | 17.5 mm |
| Standards Met | JIS B1189 |
| Width Across Corners | 13.25 mm |
| Body Diameter | 7.85 - 8 mm |
| Flange Thickness | 1.0 mm |
| Wrench Height | 4.8 mm |
| EAN | 4068362344428 |
Applications
| Asian Imports |
| Automotive |
| Motorcycles |
| Manufacturing Equipment |
| Maintenance Equipment |
Customers Also Viewed
Review(s)
2021-02-15
Best bolts available
