

New
M8-1.25X30MM WAF12 MC FT FL HEX BOLT JIS 10.9 YZT
061.08..30
Technical Information
Diameter | M8 |
Pitch | 1.25 mm |
Length | 30 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 10.9 |
Thread Type | Fully Threaded |
Head Height | 8 mm |
Head Width Across Flats | 11.75-12 mm |
Flange Diameter | 17.5 mm |
Standards Met | JIS B1189 |
Width Across Corners | 13.25 mm |
Body Diameter | 7.85-8 mm |
Flange Thickness | 1 mm |
Wrench Height | 4.8 mm |
Applications
Asian Imports |
Automotive |
Motorcycles |
Manufacturing Equipment |
Maintenance Equipment |
Review(s)
2021-02-15
Best bolts available