THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

M8-1.25X40MM MC HEX FLNG BLT 10.9 YZ DIN6921 PT

070.8..40 - UNSPSC 31161600
0077608040961 25
M8-1.25X40MM MC HEX FLNG BLT 10.9 YZ DIN6921 PT M8-1.25X40MM MC HEX FLNG BLT 10.9 YZ DIN6921 PT
M8-1.25X40MM MC HEX FLNG BLT 10.9 YZ DIN6921 PT

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M8
Pitch 1.25 mm
Length 40 mm
Thread Length 22 mm
Material Steel
Finish Yellow Zinc
Class 10.9
Thread Type Partial Thread
Head Height 8.1 mm
Head Width Across Flats 13 mm
Flange Diameter 18.0 mm
Standards Met DIN 6921
EAN 4068362343957

Applications

Asian Imports
Automotive
Motorcycles
Manufacturing Equipment
Maintenance Equipment

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.