M8-1.25X60MM MC HEX FLNG BLT 10.9 YZ DIN6921 PT
070.8..60
- UNSPSC 31161600
0077608060961 10
0077608060961 10
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M8 |
| Pitch | 1.25 mm |
| Length | 60 mm |
| Thread Length | 22 mm |
| Material | Steel |
| Finish | Yellow Zinc |
| Class | 10.9 |
| Thread Type | Partial Thread |
| Head Height | 8.1 mm |
| Head Width Across Flats | 13 mm |
| Flange Diameter | 18.0 mm |
| Standards Met | DIN 6921 |
| EAN | 4068362343988 |
Applications
| Asian Imports |
| Automotive |
| Motorcycles |
| Manufacturing Equipment |
| Maintenance Equipment |
Review(s)
Product not yet rated.
