FREE GIFT: Get a FREE Case of Premium Golf Balls (12-pack) on $375+ orders. (Code: GOLF)

M8-1.25X90MM MC HEX FLNG BLT 10.9 YZ DIN6921 PT

070.8..90 - UNSPSC 31161600
R637728542
M8-1.25X90MM MC HEX FLNG BLT 10.9 YZ DIN6921 PT M8-1.25X90MM MC HEX FLNG BLT 10.9 YZ DIN6921 PT
M8-1.25X90MM MC HEX FLNG BLT 10.9 YZ DIN6921 PT

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M8
Pitch 1.25 mm
Length 90 mm
Thread Length 22 mm
Material Steel
Finish Yellow Zinc
Class 10.9
Thread Type Partial Thread
Head Height 8.1 mm
Head Width Across Flats 13 mm
Flange Diameter 18.0 mm
Standards Met DIN 6921

Applications

Asian Imports
Automotive
Motorcycles
Manufacturing Equipment
Maintenance Equipment

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.