1/2-13X1-1/2 UNC FT HEX BOLT GR8 PHOS&OIL
064.12.112
- UNSPSC 31161620
7030750150961 10
7030750150961 10
Delivery
In stock delivery from our warehouses.
1/2-13X1-1/2 UNC FT HEX BOLT GR8 PHOS&OIL — 064.12.112
- 1/2-13X1-1/2 UNC FT HEX BOLT GR8 PHOS&OIL — 064.12.112
- 1/2-13X2 UNC PT HEX BOLT GR8 PHOS&OIL — 064.12.2
- 1/2-13X2-1/2 UNC PT HEX BOLT GR8 PHOS&OIL — 064.12.212
- 5/8-11X2 UNC PT HEX BOLT GR8 PHOS&OIL — 064.58.2
- 5/8-11X2-1/2 UNC PT HEX BOLT GR8 PHOS&OIL — 064.58.212
- 1/2-20X1-1/2 UNF FT HEX FL BOLT GR8 PHOS & OIL — 065.12.112
- 1/2-20X1-3/4 UNF FT HEX FL BOLT GR8 PHOS & OIL — 065.12.134
- 1/2-20X2 UNF PT HEX FL BOLT GR8 PHOS & OIL — 065.12.2
- 1/2-20X2-1/2 UNF PT HEX FL BOLT GR8 PHOS & OIL — 065.12.212
- 1/2-20X3 UNF PT HEX FL BOLT GR8 PHOS & OIL — 065.12.3
- 3/4-16X1-3/4 UNF FT HEX FL BOLT GR8 PHOS & OIL — 065.34.134
- 3/4-16X2 UNF FT HEX FL BOLT GR8 PHOS & OIL — 065.34.2
- 3/4-16X2 1/2 UNF FT HEX FL BOLT GR8 PHOS & OIL — 065.34.212
- 3/4-16X3 UNF PT HEX FL BOLT GR8 PHOS & OIL — 065.34.3
- 3/4-16X3-1/2 UNF PT HEX FL BOLT GR8 PHOS & OIL — 065.34.312
- 5/8-18X1-1/2 UNF FT HEX FL BOLT GR8 PHOS & OIL — 065.58.112
- 5/8-18X1-3/4 UNF FT HEX FL BOLT GR8 PHOS & OIL — 065.58.134
- 5/8-18X2 UNF FT HEX FL BOLT GR8 PHOS & OIL — 065.58.2
- 5/8-18X2-1/2 UNF PT HEX FL BOLT GR8 PHOS & OIL — 065.58.212
- 5/8-18X2-1/4 UNF FT HEX FL BOLT GR8 PHOS & OIL — 065.58.214
- 5/8-18X3 UNF PT HEX FL BOLT GR8 PHOS & OIL — 065.58.3
- 5/8-18X3-1/2 UNF PT HEX FL BOLT GR8 PHOS & OIL — 065.58.312
- 5/8-18X4 UNF PT HEX FL BOLT GR8 PHOS & OIL — 065.58.4
- 5/8-18X4-1/2 UNF PT HEX FL BOLT GR8 PHOS & OIL — 065.58.412
- 5/8-18X5 UNF PT HEX FL BOLT GR8 PHOS & OIL — 065.58.5
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/2 in |
| TPI | 13 |
| Length | 1-1/2 in |
| Material | Steel |
| Finish | Phosphate and Oil |
| Grade | 8 |
| Head Type | Hex Flange |
| Head Width Across Flats | 3/4 in |
| Flange Diameter | 1.07 in |
| Head Height | 0.51 in |
| Thread Length | 1-1/2 in |
| Thread Type | Full thread |
| EAN | 4068362325922 |
Features
Strong and dependable fastening system. Substantially cuts assembly, maintenance and repair costs.
Applications
Used for frame bolting.
