1/2-13X2-1/2 UNC PT HEX BOLT GR8 PHOS&OIL
064.12.212
- UNSPSC 31161620
7030750250961 10
7030750250961 10
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | 1/2 in |
| TPI | 13 |
| Length | 2-1/2 in |
| Material | Steel |
| Finish | Phosphate and Oil |
| Grade | 8 |
| Head Type | Hex Flange |
| Head Width Across Flats | 3/4 in |
| Flange Diameter | 1.07 in |
| Head Height | 0.51 in |
| Thread Length | 1-7/8 in |
| Thread Type | Partial Thread |
Features
Strong and dependable fastening system. Substantially cuts assembly, maintenance and repair costs.
Applications
Used for frame bolting.
Review(s)
Product not yet rated.
