
1/2-20X1-1/2 UNF FT HEX FL BOLT GR8
065.12.112
- UNSPSC 31161620
In stock for delivery.
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | 1/2 in |
TPI | 20 |
Length | 1-1/4 in |
Material | Steel |
Finish | Phosphate and Oil |
Grade | 8 |
Head Type | Hex Flange |
Head Width Across Flats | 3/4 in |
Flange Diameter | 1.07 in |
Head Height | 0.51 in |
Thread Length | 1-1/2 in |
Thread Type | Fully Threaded |
EAN | 4052713973320 |
Features
Strong and dependable fastening system. Substantially cuts assembly, maintenance and repair costs.
Applications
Used for frame bolting.
Review(s)
2021-09-03
Frame mounting components
2021-04-13
bonne qualite