Free Shipping: For every order of $350 or more with the promo code : FREESHIP

3/4-16X2 1/2 UNF FT HEX FL BOLT GR8

065.34.212 - UNSPSC 31161620
In stock for delivery.

150.80 Web Price: $150.80
Log in to see customized pricing and stock availability
Units/package: 20

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Diameter 3/4 in
TPI 16
Length 2-1/2 in
Material Steel
Finish Phosphate and Oil
Grade 8
Head Type Hex Flange
Head Width Across Flats 1 in
Flange Diameter 1.549 in
Head Height 0.715 in
Thread Length 2-1/2 in
Thread Type Fully Threaded

Customers Also Viewed

Features

Strong and dependable fastening system. Substantially cuts assembly, maintenance and repair costs.

Applications

Used for frame bolting.

Is Often Bought With

You Might Also Like

Review(s)

2021-06-19
Used for securing cross members to frame rails. never an issue when used in place of a regular bolt and hard washer.
2021-04-13
bonne qualite