
5/8-18X2-1/2 UNF PT HEX FL BOLT GR8
065.58.212
- UNSPSC 31161620
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | 5/8 in |
TPI | 11 |
Length | 2-1/2 in |
Material | Steel |
Finish | Phosphate and Oil |
Grade | 8 |
Head Type | Hex Flange |
Head Width Across Flats | 15/16 in |
Flange Diameter | 1.33 in |
Head Height | 0.62 in |
Thread Length | 2-1/2 in |
Thread Type | Fully Threaded |
EAN | 4052713973351 |
Features
Strong and dependable fastening system. Substantially cuts assembly, maintenance and repair costs.
Applications
Used for frame bolting.
Review(s)
Product not yet rated.