
BLT DIN961 HEX 10.9 ZN M12-1.5x40mm MF FT
067.12.40
- UNSPSC 31161501
0 Review(s)
Technical Information
Diameter | M12 |
Pitch | 1.5 mm |
Length | 40 mm |
Thread Length | 40 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 10.9 |
Head Height | 7.5 mm |
Head Width Across Corners | 30 mm |
Head Width Across Flats | 19 mm |
Standards Met | DIN 961, ISO 8676 |
Thread Type | Fully Threaded |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.