THIS WEEK ONLY: Get a FREE Wurth Bluetooth Speaker on $550+ orders (Code: SPEAKER26).

BLT DIN961 HEX 10.9 ZN M14-1.5x35mm MF FT

067.14.35 - UNSPSC 31161620
006741435 961 25
BLT DIN961 HEX 10.9 ZN M14-1.5x35mm MF FT BLT DIN961 HEX 10.9 ZN M14-1.5x35mm MF FT
BLT DIN961 HEX 10.9 ZN M14-1.5x35mm MF FT

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M14
Pitch 1.5 mm
Length 35 mm
Thread Length 35 mm
Material Steel
Finish Clear Zinc
Class 10.9
Thread Type Full Thread
Head Height 8.8 mm
Head Width Across Flats 22 mm
Standards Met DIN 961, ISO 8676
EAN 4061975944115

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.