BLT DIN961 HEX 10.9 ZN M16-1.5x50mm MF FT
067.16.50
- UNSPSC 31161620
026351650 961 10
026351650 961 10
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M16 |
| Pitch | 1.5 mm |
| Length | 50 mm |
| Thread Length | 50 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 10.9 |
| Thread Type | Full Thread |
| Head Width Across Flats | 24 mm |
| Head Height | 10 mm |
| Standards Met | DIN 961, ISO 8676 |
| EAN | 4066443304552 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
