Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

BLT DIN961 HEX 10.9 ZN M16-1.5x80mm MF FT

067.16.80 - UNSPSC 31161620
026351680 005 25
BLT DIN961 HEX 10.9 ZN M16-1.5x80mm MF FT BLT DIN961 HEX 10.9 ZN M16-1.5x80mm MF FT
BLT DIN961 HEX 10.9 ZN M16-1.5x80mm MF FT

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M16
Pitch 1.5 mm
Length 80 mm
Thread Length 80 mm
Material Steel
Finish Clear Zinc
Class 10.9
Thread Type Full Thread
Head Height 10 mm
Head Width Across Flats 24 mm
Standards Met DIN 961, ISO 8676
EAN 4046778576718

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like