
BLT DIN961 HEX 10.9 ZN M18-1.5x45mm MF FT
067.18.45
- UNSPSC 31161501
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Technical Information
Diameter | M18 |
Pitch | 1.5 mm |
Length | 45 mm |
Thread Length | 45 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 10.9 |
Head Height | 11.5 mm |
Head Width Across Corners | 42 mm |
Head Width Across Flats | 27 mm |
Standards Met | DIN 961, ISO 8676 |
Thread Type | Fully Threaded |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.