M10-1.25X25MM MF FT HEX BOLT JIS 8.8 ZN

060.10.25 - UNSPSC 31161620
0060810025961 25
M10-1.25X25MM MF FT HEX BOLT JIS 8.8 ZN M10-1.25X25MM MF FT HEX BOLT JIS 8.8 ZN
M10-1.25X25MM MF FT HEX BOLT JIS 8.8 ZN

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M10
Pitch 1.25 mm
Length 25 mm
Thread Length 25 mm
Material Steel
Finish Clear Zinc
Class 8.8
Thread Type Full Thread
Head Height 14 mm
Head Width Across Flats 14 mm
Standards Met JIS B1180
EAN 4068362344572

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like