Long Weekend Savings: Take up to 20% off *select products. Use code: MAYSALE26. Shop Now

M10-1.50X45MM MC HEX BOLT A2 SS DIN931

096.10.45 - UNSPSC 31161620
009301045 961
M10-1.50X45MM MC HEX BOLT A2 SS DIN931 M10-1.50X45MM MC HEX BOLT A2 SS DIN931
M10-1.50X45MM MC HEX BOLT A2 SS DIN931

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M10
Pitch 1.5 mm
Thread Length 45 mm

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.