EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

M10-1.5X16MM MC HEX BOLT 10.9 YZ DIN933

068.10.16 - UNSPSC 31161620
0107319016961 50
M10-1.5X16MM MC HEX BOLT 10.9 YZ DIN933 M10-1.5X16MM MC HEX BOLT 10.9 YZ DIN933
M10-1.5X16MM MC HEX BOLT 10.9 YZ DIN933

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M10
Pitch 1.5 mm
Length 16 mm
Thread Length 16 mm
Material Steel
Finish Yellow Zinc
Class 10.9
Thread Type Full Thread
Head Height 6.4 mm
Head Width Across Flats 17 mm
Standards Met DIN 933, ISO 4017
EAN 4068362303487

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like