THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

M10-1.5X30MM MC FT HEX BOLT 10.9 BKPH DIN933

056.10.30 - UNSPSC 31161620
005610 30 961 20
M10-1.5X30MM MC FT HEX BOLT 10.9 BKPH DIN933 M10-1.5X30MM MC FT HEX BOLT 10.9 BKPH DIN933
M10-1.5X30MM MC FT HEX BOLT 10.9 BKPH DIN933

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M10
Pitch 1.5 mm
Length 30 mm
Thread Length 30 mm
Material Steel
Finish Bare
Class 10.9
Thread Type Full Thread
Head Height 6.4 mm
Head Width Across Flats 17 mm
Standards Met DIN 933, ISO 4017
EAN 4066443308215

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.