



Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Attribute | Value |
---|---|
Diameter | M10 |
Pitch | 1.5 mm |
Length | 40 mm |
Thread Length | 40 mm |
Material | Stainless Steel |
Finish | Bare |
Material Grade | A2 |
Thread Type | Full Thread |
Head Height | 6.4 mm |
Head Width Across Flats | 17 mm |
Standards Met | DIN 933, ISO 4017 |
EAN | 4066443306129 |
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Product not yet rated.