THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

M10-1.5X60MM MC HEX BOLT 8.8 ZN DIN931

053.10.60 - UNSPSC 31161620
005310 60 005 25
M10-1.5X60MM MC HEX BOLT 8.8 ZN DIN931 M10-1.5X60MM MC HEX BOLT 8.8 ZN DIN931
M10-1.5X60MM MC HEX BOLT 8.8 ZN DIN931

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M10
Pitch 1.5 mm
Length 60 mm
Thread Length 26 mm
Material Steel
Finish Clear Zinc
Class 8.8
Thread Type Partial Thread
Head Height 6.4 mm
Head Width Across Flats 17 mm
Standards Met DIN 931, ISO 4014
EAN 4024835974660

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-01-12
parfait