FREE GIFT: Get a FREE Wurth Engine Hood Light with orders of $499 or more. (Code: HOODLIGHT26).

M12-1.75X110MM MC HEX BOLT 8.8 ZN DIN931

053.12.110 - UNSPSC 31161620
005312 110005 25
M12-1.75X110MM MC HEX BOLT 8.8 ZN DIN931 M12-1.75X110MM MC HEX BOLT 8.8 ZN DIN931
M12-1.75X110MM MC HEX BOLT 8.8 ZN DIN931

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M12
Pitch 1.75 mm
Length 110 mm
Thread Length 30 mm
Material Steel
Finish Clear Zinc
Class 8.8
Thread Type Partial Thread
Head Height 7.5 mm
Head Width Across Flats 19 mm
Standards Met DIN 931, ISO 4014

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.