M12-1.75X120MM MC HEX BOLT 10.9 YZ DIN931
068.12.120
- UNSPSC 31161620
010512 120961 10
010512 120961 10
Delivery
No stock for delivery. -
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M12 |
| Pitch | 1.75 mm |
| Length | 120 mm |
| Thread Length | 30 mm |
| Material | Steel |
| Finish | Yellow Zinc |
| Class | 10.9 |
| Thread Type | Partial Thread |
| Head Height | 7.5 mm |
| Head Width Across Flats | 19 mm |
| Standards Met | DIN 931, ISO 4014 |
| EAN | 4061975974174 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
2021-09-05
Product perfect
Price to ship excellent
Shipping ETA not given on website or by shipping company , had to call shipper told would get a call back ,,,,they didn't , I re called them 3 rd day , parcel arrived later that day .
So no issue with time to ship , but could do better re information on tracking ....
Overall pleased customer ....
