THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

M12-1.75X140MM MC HEX BOLT 10.9 ZN DIN931

068.12.140 - UNSPSC 31161620
0105012140961 25
M12-1.75X140MM MC HEX BOLT 10.9 ZN DIN931 M12-1.75X140MM MC HEX BOLT 10.9 ZN DIN931
M12-1.75X140MM MC HEX BOLT 10.9 ZN DIN931

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M12
Pitch 1.75 mm
Thread Length 140 mm
EAN 4066443311314

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.