Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

M12-1.75X20MM MC FT HEX BOLT 10.9 BKPH DIN933

056.12.20 - UNSPSC 31161620
005612 20 961 10
M12-1.75X20MM MC FT HEX BOLT 10.9 BKPH DIN933 M12-1.75X20MM MC FT HEX BOLT 10.9 BKPH DIN933
M12-1.75X20MM MC FT HEX BOLT 10.9 BKPH DIN933

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M12
Pitch 1.75 mm
Length 20 mm
Thread Length 20 mm
Material Steel
Finish Bare
Class 10.9
Thread Type Full Thread
Head Height 7.5 mm
Head Width Across Flats 19 mm
Standards Met DIN 933, ISO 4017

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like