M12-1.75X60MM MC HEX BOLT 8.8 ZN DIN931
053.12.60
- UNSPSC 31161620
005312 60 961 10
005312 60 961 10
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
10 pieces in stock at Vaughan, ON as of 4:59 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Diameter | M12 |
| Pitch | 1.75 mm |
| Length | 60 mm |
| Thread Length | 30 mm |
| Material | Steel |
| Finish | Clear Zinc |
| Class | 8.8 |
| Thread Type | Partial Thread |
| Head Height | 7.5 mm |
| Head Width Across Flats | 19 mm |
| Standards Met | DIN 931, ISO 4014 |
| EAN | 4061975982742 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
