Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M14-2.00X35MM MC HEX BOLT A2 SS DIN933

096.14.35 - UNSPSC 31161620
M14-2.00X35MM MC HEX BOLT A2 SS DIN933 M14-2.00X35MM MC HEX BOLT A2 SS DIN933
M14-2.00X35MM MC HEX BOLT A2 SS DIN933

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M14
Pitch 2.0 mm
Thread Length 34 mm
Material Stainless Steel
Material Grade A2
Thread Type Partial Thread
Head Height 8.8 mm
Head Width Across Flats 22 mm
Standards Met DIN 931, ISO 4018

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.