M14-2.00X90MM MC HEX BOLT 8.8 ZN DIN931

057.14.90 - UNSPSC 31161620
R637680023
M14-2.00X90MM MC HEX BOLT 8.8 ZN DIN931 M14-2.00X90MM MC HEX BOLT 8.8 ZN DIN931
M14-2.00X90MM MC HEX BOLT 8.8 ZN DIN931

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M14
Pitch 2.0 mm
Length 90 mm
Thread Length 34 mm
Material Steel
Finish Clear Zinc
Class 8.8
Thread Type Partial Thread
Head Height 8.8 mm
Head Width Across Flats 22 mm
Standards Met DIN 931, ISO 4014

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.