M14-2.0X100MM MC FT HEX BOLT 10.9 BKPH DIN933

056.14.100 - UNSPSC 31161620
005614 100961 10
M14-2.0X100MM MC FT HEX BOLT 10.9 BKPH DIN933 M14-2.0X100MM MC FT HEX BOLT 10.9 BKPH DIN933
M14-2.0X100MM MC FT HEX BOLT 10.9 BKPH DIN933

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M14
Pitch 2.0 mm
Length 100 mm
Thread Length 100 mm
Material Steel
Finish Bare
Class 10.9
Thread Type Full Thread
Head Height 8.8 mm
Head Width Across Flats 22 mm
Standards Met DIN 933, ISO 4017
EAN 4066443305429

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like