M14-2.0X20MM MC HEX BOLT 8.8 ZN DIN933

057.14.20 - UNSPSC 31161620
005714 20 961 20
M14-2.0X20MM MC HEX BOLT 8.8 ZN DIN933 M14-2.0X20MM MC HEX BOLT 8.8 ZN DIN933
M14-2.0X20MM MC HEX BOLT 8.8 ZN DIN933

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M14
Pitch 2.0 mm
Length 20 mm
Thread Length 20 mm
Material Steel
Finish Clear Zinc
Class 8.8
Thread Type Full Thread
Head Height 8.8 mm
Head Width Across Flats 22 mm
Standards Met DIN 933, ISO 4017
EAN 4099618607950

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.