
M14-2.0X30MM MC HEX BOLT 10.9 YZ DIN931
068.14.30
- UNSPSC 31161620
In stock for delivery.
0 Review(s)
IN-STORE
60 pieces in stock at Vaughan, ON as of 8:25 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Diameter | M14 |
Pitch | 2 mm |
Length | 30 mm |
Thread Length | 30 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 10.9 |
Head Height | 8.8 mm |
Head Width Across Flats | 22 mm |
Standards Met | DIN 933, ISO 4017 |
Thread Type | Fully Threaded |
EAN | 4061975975539 |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.