THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

M16-2.00X150MM MC HEX BOLT 10.9 ZN DIN931

068.16.150 - UNSPSC 31161620
0105016150961 25
M16-2.00X150MM MC HEX BOLT 10.9 ZN DIN931 M16-2.00X150MM MC HEX BOLT 10.9 ZN DIN931
M16-2.00X150MM MC HEX BOLT 10.9 ZN DIN931

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M16
Pitch 2.0 mm
Thread Length 150 mm
EAN 4066443096280

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.