M16-2.00X45MM MC HEX BOLT A2 SS DIN933
096.16.45
- UNSPSC 31161620
009616 45 961 25
009616 45 961 25
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M16 |
| Pitch | 2.0 mm |
| Thread Length | 38 mm |
| Material | Stainless Steel |
| Material Grade | A2 |
| Thread Type | Full Thread |
| Head Height | 10 mm |
| Head Width Across Flats | 24 mm |
| Standards Met | DIN 933, ISO 4019 |
| EAN | 4061975275639 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
Review(s)
Product not yet rated.
