M16-2.00X90MM MC HEX BOLT A2 SS DIN931

096.16.90 - UNSPSC 31161620
009516 90 961 25
M16-2.00X90MM MC HEX BOLT A2 SS DIN931 M16-2.00X90MM MC HEX BOLT A2 SS DIN931
M16-2.00X90MM MC HEX BOLT A2 SS DIN931

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M16
Pitch 2.0 mm
Thread Length 38 mm
Material Stainless Steel
Material Grade A2
Thread Type Partial Thread
Head Height 10 mm
Head Width Across Flats 24 mm
Standards Met DIN 931, ISO 4024
EAN 4066443323157

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.