M16-2.0X120MM MC HEX BOLT 10.9 YZ DIN931

068.16.120 - UNSPSC 31161620
0105316120961 10
M16-2.0X120MM MC HEX BOLT 10.9 YZ DIN931 M16-2.0X120MM MC HEX BOLT 10.9 YZ DIN931
M16-2.0X120MM MC HEX BOLT 10.9 YZ DIN931

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M16
Pitch 2.0 mm
Length 120 mm
Thread Length 38 mm
Material Steel
Finish Yellow Zinc
Class 10.9
Thread Type Partial Thread
Head Height 10 mm
Head Width Across Flats 24 mm
Standards Met DIN 931, ISO 4014
EAN 4068362346279

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.