Free Shipping: For every order of $350 or more with the promo code : FREESHIP

M16-2.0X65MM MC HEX BOLT 8.8 ZN DIN933

057.16.65 - UNSPSC 31161620
0 Review(s)

62.75 Web Price: $62.75
Log in to see customized pricing and stock availability
Units/package: 25

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Technical Information

Diameter M16
Pitch 2 mm
Length 65 mm
Thread Length 65 mm
Material Steel
Finish Clear Zinc
Class 8.8
Head Height 10 mm
Head Width Across Corners 26.75 mm
Head Width Across Flats 24 mm
Standards Met DIN 933, ISO 4017
Thread Type Fully Threaded

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.