
M16-2.0X90MM MC HEX BOLT 10.9 YZ DIN931
068.16.90
- UNSPSC 31161620
0 Review(s)
Technical Information
Diameter | M16 |
Pitch | 2 mm |
Length | 90 mm |
Thread Length | 38 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 10.9 |
Head Height | 10 mm |
Head Width Across Flats | 24 mm |
Standards Met | DIN 931, ISO 4014 |
Thread Type | Partially Threaded |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.