EARLY BLACK FRIDAY: Save 5% on All Products*. Code: NOVSAVE5.

M16-2.0X90MM MC HEX BOLT 8.8 ZN DIN931

053.16.90 - UNSPSC 31161620
005316 90 961 25
M16-2.0X90MM MC HEX BOLT 8.8 ZN DIN931 M16-2.0X90MM MC HEX BOLT 8.8 ZN DIN931
M16-2.0X90MM MC HEX BOLT 8.8 ZN DIN931

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M16
Pitch 2.0 mm
Length 90 mm
Thread Length 38 mm
Material Steel
Finish Clear Zinc
Class 8.8
Thread Type Partial Thread
Head Height 10 mm
Head Width Across Flats 24 mm
Standards Met DIN 931, ISO 4014
EAN 4053479776125

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Is Often Bought With

You Might Also Like