Free Shipping: For every order of $49 or more with the promo code : FREESHIP49

M18-2.5X40MM MC HEX BOLT 8.8 ZN ISO4017

057.18.40 - UNSPSC 31161620
005718 40 961 10
M18-2.5X40MM MC HEX BOLT 8.8 ZN ISO4017 M18-2.5X40MM MC HEX BOLT 8.8 ZN ISO4017
M18-2.5X40MM MC HEX BOLT 8.8 ZN ISO4017

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M18
Pitch 2.5 mm
Length 40 mm
Thread Length 40 mm
Material Steel
Finish Clear Zinc
Class 8.8
Thread Type Full Thread
Head Height 11.5 mm
Head Width Across Flats 27 mm
Standards Met DIN 933, ISO 4017
EAN 4066443306099

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.