
M18-2.5X70MM MC HEX BOLT 8.8 ZN DIN933
057.18.70
- UNSPSC 31161620
0 Review(s)
Technical Information
Diameter | M18 |
Pitch | 2.5 mm |
Length | 70 mm |
Thread Length | 70 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Head Height | 11.5 mm |
Head Width Across Corners | 30.14 mm |
Head Width Across Flats | 27 mm |
Standards Met | DIN 933, ISO 4017 |
Thread Type | Fully Threaded |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.