Claim Your Free Gift: Get a pail of Low VOC Brake and Parts Cleaner when you spend $99 or more. Use code FREEBRAKE25.

M18-2.5X80MM MC HEX BOLT 10.9 YZ DIN931

068.18.80 - UNSPSC 31161620
0105318080961 10
M18-2.5X80MM MC HEX BOLT 10.9 YZ DIN931 M18-2.5X80MM MC HEX BOLT 10.9 YZ DIN931
M18-2.5X80MM MC HEX BOLT 10.9 YZ DIN931

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

20 pieces in stock at Vaughan, ON as of 11:41 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter M18
Pitch 2.5 mm
Length 80 mm
Thread Length 42 mm
Material Steel
Finish Yellow Zinc
Class 10.9
Thread Type Partial Thread
Head Height 11.5 mm
Head Width Across Flats 27 mm
Standards Met DIN 931, ISO 4014
EAN 4068362346354

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.