



Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Diameter | M20 |
Pitch | 2.5 mm |
Length | 100 mm |
Thread Length | 46 mm |
Material | Steel |
Finish | Clear Zinc |
Class | 8.8 |
Head Height | 12.5 mm |
Head Width Across Flats | 30 mm |
Standards Met | DIN 931, ISO 4014 |
Thread Type | Partial Thread |
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Product not yet rated.