M20-2.5X45MM MC FT HEX BOLT 10.9 BKPH DIN933
056.20.45
- UNSPSC 31161620
005620 45 990 25
005620 45 990 25
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M20 |
| Pitch | 2.5 mm |
| Length | 45 mm |
| Thread Length | 45 mm |
| Material | Steel |
| Finish | Bare |
| Class | 10.9 |
| Thread Type | Full Thread |
| Head Height | 12.5 mm |
| Head Width Across Flats | 30 mm |
| Standards Met | DIN 933, ISO 4017 |
| EAN | 4068362847950 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
