M20-2.5X55MM MC HEX BOLT 10.9 YZ DIN933

068.20.55 - UNSPSC 31161620
0107392055961 5
M20-2.5X55MM MC HEX BOLT 10.9 YZ DIN933 M20-2.5X55MM MC HEX BOLT 10.9 YZ DIN933
M20-2.5X55MM MC HEX BOLT 10.9 YZ DIN933

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M20
Pitch 2.5 mm
Length 55 mm
Thread Length 55 mm
Material Steel
Finish Yellow Zinc
Class 10.9
Thread Type Full Thread
Head Height 12.5 mm
Head Width Across Flats 30 mm
Standards Met DIN 933, ISO 4017
EAN 4061975974655

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.