M20-2.5X80MM MC FT HEX BOLT 10.9 BKPH DIN933
Wurth
https://shop.wurth.ca/Content/Images/Navbar/logo-wurth-canada.svg
M20-2.5X80MM MC FT HEX BOLT 10.9 BKPH DIN933
51.65
List Price: $51.65
Units/package: 5
Some of Wurth Canada's products are labelled exclusively for business use. Please register or sign in as a business customer to access these products.
SIGN IN
SIGN UP
CLOSE
Technical Information
-
Diameter: M20
-
Pitch: 2.5 mm
-
Length: 80 mm
-
Thread Length: 80 mm
-
Material: Steel
-
Finish: Bare
-
Class: 10.9
-
Head Height: 12.5 mm
-
Head Width Across Corners: 33.53 mm
-
Head Width Across Flats: 30 mm
-
Standards Met: DIN 933, ISO 4017
-
Thread Type: Fully Threaded
-
Diameter: M20
-
Pitch: 2.5 mm
-
Length: 80 mm
-
Thread Length: 80 mm
-
Material: Steel
-
Finish: Bare
-
Class: 10.9
-
Head Height: 12.5 mm
-
Head Width Across Corners: 33.53 mm
-
Head Width Across Flats: 30 mm
-
Standards Met: DIN 933, ISO 4017
-
Thread Type: Fully Threaded