THIS WEEK ONLY: Stock up and save big on hundreds of products*. SHOP NOW

M24-3.0X130MM MC HEX BOLT 10.9 YZ DIN931

068.24.130 - UNSPSC 31161620
0105324130990 10
M24-3.0X130MM MC HEX BOLT 10.9 YZ DIN931 M24-3.0X130MM MC HEX BOLT 10.9 YZ DIN931
M24-3.0X130MM MC HEX BOLT 10.9 YZ DIN931
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Diameter M24
Pitch 3.0 mm
Length 130 mm
Thread Length 60 mm
Material Steel
Finish Yellow Zinc
Class 10.9
Thread Type Partial Thread
Head Height 15 mm
Head Width Across Flats 36 mm
Standards Met DIN 931, ISO 4014
EAN 4061975974716

Applications

Heavy Equipment
Construction
Transportation
Agriculture
Timber
Locomotive
Engine
Alternative Energy
Mining
Manufacturing

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.