
M24-3.0X140MM MC HEX BOLT 10.9 YZ DIN931
068.24.140
- UNSPSC 31161620
0 Review(s)
Technical Information
Diameter | M24 |
Pitch | 3 mm |
Length | 140 mm |
Thread Length | 60 mm |
Material | Steel |
Finish | Yellow Zinc |
Class | 10.9 |
Head Height | 15 mm |
Head Width Across Flats | 36 mm |
Standards Met | DIN 931, ISO 4014 |
Thread Type | Partially Threaded |
Applications
Heavy Equipment |
Construction |
Transportation |
Agriculture |
Timber |
Locomotive |
Engine |
Alternative Energy |
Mining |
Manufacturing |
Review(s)
Product not yet rated.