M24-3.0X50MM MC HEX BOLT 10.9 YZ DIN933
068.24.50
- UNSPSC 31161620
0107392450961 5
0107392450961 5
Delivery
In stock delivery from our warehouses.
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Diameter | M24 |
| Pitch | 3.0 mm |
| Length | 50 mm |
| Thread Length | 50 mm |
| Material | Steel |
| Finish | Yellow Zinc |
| Class | 10.9 |
| Thread Type | Full Thread |
| Head Height | 15 mm |
| Head Width Across Flats | 36 mm |
| Standards Met | DIN 933, ISO 4017 |
| EAN | 4068362303753 |
Applications
| Heavy Equipment |
| Construction |
| Transportation |
| Agriculture |
| Timber |
| Locomotive |
| Engine |
| Alternative Energy |
| Mining |
| Manufacturing |
